GEDORE
Schroevendraaierbit 1/4", Voordeelpak 10-dlg, IS 7 mm
ERIKS Artikelnr: 23081233
Catalogusartikelnr 1: 23081233
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 7 mm",
"item_id": "gr0000000603127",
"material_number": "23081233",
"price": "8.71",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 7 mm",
"item_id": "gr0000000603127",
"material_number": "23081233",
"price": "8.71",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 1/4", Voordeelpak 10-dlg, IS 8 mm
ERIKS Artikelnr: 23081234
Catalogusartikelnr 1: 23081234
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 8 mm",
"item_id": "gr0000000656914",
"material_number": "23081234",
"price": "11.99",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 10-pc, slotted 8 mm",
"item_id": "gr0000000656914",
"material_number": "23081234",
"price": "11.99",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 1/4", Voordeelpak 5-dlg, IS 10 mm
ERIKS Artikelnr: 23081235
Catalogusartikelnr 1: 23081235
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 1/4", value pack 5-pc, slotted 10 mm",
"item_id": "gr0000000717488",
"material_number": "23081235",
"price": "18.52",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 1/4", value pack 5-pc, slotted 10 mm",
"item_id": "gr0000000717488",
"material_number": "23081235",
"price": "18.52",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}