GEDORE
Schroevendraaierbit 5/16" IS 10 mm
ERIKS Artikelnr: 23081282
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 10 mm",
"item_id": "gr0000000736588",
"material_number": "23081282",
"price": "5.24",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 10 mm",
"item_id": "gr0000000736588",
"material_number": "23081282",
"price": "5.24",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" IS 12 mm
ERIKS Artikelnr: 23081283
Catalogusartikelnr 1: 23081283
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 12 mm",
"item_id": "gr0000000638711",
"material_number": "23081283",
"price": "6.65",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 12 mm",
"item_id": "gr0000000638711",
"material_number": "23081283",
"price": "6.65",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" IS 14 mm
ERIKS Artikelnr: 23081284
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 14 mm",
"item_id": "gr0000000719274",
"material_number": "23081284",
"price": "5.78",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 14 mm",
"item_id": "gr0000000719274",
"material_number": "23081284",
"price": "5.78",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" IS 6,5 mm
ERIKS Artikelnr: 23081278
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 6.5 mm",
"item_id": "gr0000000684869",
"material_number": "23081278",
"price": "2.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 6.5 mm",
"item_id": "gr0000000684869",
"material_number": "23081278",
"price": "2.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" IS 8 mm
ERIKS Artikelnr: 23081280
Catalogusartikelnr 1: 23081280
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 8 mm",
"item_id": "gr0000000752298",
"material_number": "23081280",
"price": "2.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 8 mm",
"item_id": "gr0000000752298",
"material_number": "23081280",
"price": "2.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
GEDORE
Schroevendraaierbit 5/16" IS 9 mm
ERIKS Artikelnr: 23081281
Catalogusartikelnr 1: 23081281
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "screwdriver bit 5/16" 9 mm",
"item_id": "gr0000000680199",
"material_number": "23081281",
"price": "2.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 5/16" 9 mm",
"item_id": "gr0000000680199",
"material_number": "23081281",
"price": "2.84",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002116_0007",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}