|
PB SWISS TOOLS
BIT 1/4IN DOP 7.0MM MAGN.
ERIKS Artikelnr: 23080885
Catalogusartikelnr 1: 23080885
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "bit 1/4in dop 7.0mm magn.",
"item_id": "gr0000000524739",
"material_number": "23080885",
"price": "12.15",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 1/4in dop 7.0mm magn.",
"item_id": "gr0000000524739",
"material_number": "23080885",
"price": "12.15",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
BIT 1/4IN DOP 8.0MM MAGN.
ERIKS Artikelnr: 23080886
Catalogusartikelnr 1: 23080886
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "bit 1/4in dop 8.0mm magn.",
"item_id": "gr0000000457172",
"material_number": "23080886",
"price": "13.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 1/4in dop 8.0mm magn.",
"item_id": "gr0000000457172",
"material_number": "23080886",
"price": "13.8",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
BIT 1/4IN DOP 10.0MM MAGN.
ERIKS Artikelnr: 23080889
Catalogusartikelnr 1: 23080889
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "bit 1/4in dop 10.0mm magn.",
"item_id": "gr0000000538217",
"material_number": "23080889",
"price": "17.03",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 1/4in dop 10.0mm magn.",
"item_id": "gr0000000538217",
"material_number": "23080889",
"price": "17.03",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
BIT 1/4IN DOP 13.0MM MAGN.
ERIKS Artikelnr: 23080893
Catalogusartikelnr 1: 23080893
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "bit 1/4in dop 13.0mm magn.",
"item_id": "gr0000000454659",
"material_number": "23080893",
"price": "24.3",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bit 1/4in dop 13.0mm magn.",
"item_id": "gr0000000454659",
"material_number": "23080893",
"price": "24.3",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"bits and bit holders",
"item_category4": "pr_ec002114_0063_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|