|
Schildersplamuurmes met houten heft 30mm
ERIKS Artikelnr: 13678242
Catalogusartikelnr 1: 731B0030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 30mm",
"item_id": "g1579278031991376",
"material_number": "13678242",
"price": "1.65",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 30mm",
"item_id": "g1579278031991376",
"material_number": "13678242",
"price": "1.65",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Schildersplamuurmes met houten heft 40mm
ERIKS Artikelnr: 13616307
Catalogusartikelnr 1: 731B0040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 40mm",
"item_id": "g1579278039565219",
"material_number": "13616307",
"price": "1.69",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 40mm",
"item_id": "g1579278039565219",
"material_number": "13616307",
"price": "1.69",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Schildersplamuurmes met houten heft 50mm
ERIKS Artikelnr: 13366230
Catalogusartikelnr 1: 731B0050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 50mm",
"item_id": "g5067894362201275",
"material_number": "13366230",
"price": "1.78",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 50mm",
"item_id": "g5067894362201275",
"material_number": "13366230",
"price": "1.78",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Schildersplamuurmes met houten heft 60mm
ERIKS Artikelnr: 13387026
Catalogusartikelnr 1: 731B0060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 60mm",
"item_id": "g3177418601184818",
"material_number": "13387026",
"price": "1.98",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 60mm",
"item_id": "g3177418601184818",
"material_number": "13387026",
"price": "1.98",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Schildersplamuurmes met houten heft 80mm
ERIKS Artikelnr: 13658527
Catalogusartikelnr 1: 731B0080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 80mm",
"item_id": "g1579278039565546",
"material_number": "13658527",
"price": "2.19",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 80mm",
"item_id": "g1579278039565546",
"material_number": "13658527",
"price": "2.19",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Schildersplamuurmes met houten heft 100mm
ERIKS Artikelnr: 13375427
Catalogusartikelnr 1: 731B0100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel with wooden handle 100mm",
"item_id": "g7076869416386806",
"material_number": "13375427",
"price": "2.74",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel with wooden handle 100mm",
"item_id": "g7076869416386806",
"material_number": "13375427",
"price": "2.74",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Schildersplamuurmes VA met kunststof heft 60mm
ERIKS Artikelnr: 13360209
Catalogusartikelnr 1: 731C0060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with plastic handle 60mm",
"item_id": "g3676302386777834",
"material_number": "13360209",
"price": "2.59",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with plastic handle 60mm",
"item_id": "g3676302386777834",
"material_number": "13360209",
"price": "2.59",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1441792343523",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|