|
Schildersplamuurmes VA met kunststof heft
ERIKS Artikelnr: 13659132
Catalogusartikelnr 1: 731C0100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with plastic handle 100mm",
"item_id": "g1579278039565499",
"material_number": "13659132",
"price": "3.9",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224953",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with plastic handle 100mm",
"item_id": "g1579278039565499",
"material_number": "13659132",
"price": "3.9",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224953",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Schildersplamuurmes VA met kunststof heft 40mm
ERIKS Artikelnr: 13453458
Catalogusartikelnr 1: 731C0040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with plastic handle 40mm",
"item_id": "g1579278039565573",
"material_number": "13453458",
"price": "2.07",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224953",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with plastic handle 40mm",
"item_id": "g1579278039565573",
"material_number": "13453458",
"price": "2.07",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224953",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Schildersplamuurmes VA met kunststof heft 50mm
ERIKS Artikelnr: 14047595
Catalogusartikelnr 1: 731C0050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with plastic handle 50mm",
"item_id": "g1579278039568003",
"material_number": "14047595",
"price": "2.34",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224953",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with plastic handle 50mm",
"item_id": "g1579278039568003",
"material_number": "14047595",
"price": "2.34",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224953",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|