|
FORMAT
Schildersplamuurmes VA met rozenhouten heft 100mm
ERIKS Artikelnr: 13359067
Catalogusartikelnr 1: 731F0100
Catalogusartikelnr. 2: 731F0100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with rosewood handle 100mm",
"item_id": "g1579278039565729",
"material_number": "13359067",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with rosewood handle 100mm",
"item_id": "g1579278039565729",
"material_number": "13359067",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schildersplamuurmes VA met rozenhouten heft 25mm
ERIKS Artikelnr: 13357650
Catalogusartikelnr 1: 731F0025
Catalogusartikelnr. 2: 731F0025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with rosewood handle 25mm",
"item_id": "g1579278039575994",
"material_number": "13357650",
"price": "5.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with rosewood handle 25mm",
"item_id": "g1579278039575994",
"material_number": "13357650",
"price": "5.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Schildersplamuurmes VA met rozenhouten heft 40mm
ERIKS Artikelnr: 13359064
Catalogusartikelnr 1: 731F0040
Catalogusartikelnr. 2: 731F0040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with rosewood handle 40mm",
"item_id": "g1579278039565318",
"material_number": "13359064",
"price": "6.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with rosewood handle 40mm",
"item_id": "g1579278039565318",
"material_number": "13359064",
"price": "6.07",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Schildersplamuurmes VA met rozenhouten heft 60mm
ERIKS Artikelnr: 13359065
Catalogusartikelnr 1: 731F0060
Catalogusartikelnr. 2: 731F0060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with rosewood handle 60mm",
"item_id": "g1579278039565404",
"material_number": "13359065",
"price": "6.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with rosewood handle 60mm",
"item_id": "g1579278039565404",
"material_number": "13359065",
"price": "6.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Schildersplamuurmes VA met rozenhouten heft 80mm
ERIKS Artikelnr: 13359066
Catalogusartikelnr 1: 731F0080
Catalogusartikelnr. 2: 731F0080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "painter trowel va with rosewood handle 80mm",
"item_id": "g1579278039565313",
"material_number": "13359066",
"price": "7",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "painter trowel va with rosewood handle 80mm",
"item_id": "g1579278039565313",
"material_number": "13359066",
"price": "7",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1000488936224954",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|