|
PB SWISS TOOLS
Centerpons 100x 8mm
ERIKS Artikelnr: 23077191
Catalogusartikelnr 1: 23077191
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre punch 100x 8mm",
"item_id": "gr0000000504570",
"material_number": "23077191",
"price": "5.14",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre punch 100x 8mm",
"item_id": "gr0000000504570",
"material_number": "23077191",
"price": "5.14",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Centerpons 120x10mm
ERIKS Artikelnr: 23077188
Catalogusartikelnr 1: 23077188
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "centre punch 120x10mm",
"item_id": "gr0000000523112",
"material_number": "23077188",
"price": "6.3",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre punch 120x10mm",
"item_id": "gr0000000523112",
"material_number": "23077188",
"price": "6.3",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Centerpons 120x12mm
ERIKS Artikelnr: 23077189
Catalogusartikelnr 1: 23077189
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre punch 120x12mm",
"item_id": "gr0000000471706",
"material_number": "23077189",
"price": "8.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre punch 120x12mm",
"item_id": "gr0000000471706",
"material_number": "23077189",
"price": "8.1",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Centerpons 140x14mm
ERIKS Artikelnr: 23077195
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "centre punch 140x14mm",
"item_id": "g1579278035169835",
"material_number": "23077195",
"price": "10.88",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre punch 140x14mm",
"item_id": "g1579278035169835",
"material_number": "23077195",
"price": "10.88",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0044_wha",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|