|
PB SWISS TOOLS
Centerpons met HM-punt 100x 8mm
ERIKS Artikelnr: 23077196
Catalogusartikelnr 1: 23077196
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre punch with tc tip 100x 8mm",
"item_id": "gr0000000483786",
"material_number": "23077196",
"price": "16.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0045_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre punch with tc tip 100x 8mm",
"item_id": "gr0000000483786",
"material_number": "23077196",
"price": "16.2",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0045_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Centerpons met HM-punt 120x10mm
ERIKS Artikelnr: 23077197
Catalogusartikelnr 1: 23077197
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre punch with tc tip 120x10mm",
"item_id": "gr0000000491389",
"material_number": "23077197",
"price": "17.93",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0045_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre punch with tc tip 120x10mm",
"item_id": "gr0000000491389",
"material_number": "23077197",
"price": "17.93",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0045_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PB SWISS TOOLS
Centerpons met HM-punt 120x12mm
ERIKS Artikelnr: 23077198
Catalogusartikelnr 1: 23077198
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "centre punch with tc tip 120x12mm",
"item_id": "gr0000000449374",
"material_number": "23077198",
"price": "19.43",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0045_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre punch with tc tip 120x12mm",
"item_id": "gr0000000449374",
"material_number": "23077198",
"price": "19.43",
"item_brand": "pb swiss tools",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0045_wha",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|