RENNSTEIG
Dopper 2mm
ERIKS Artikelnr: 12436043
Catalogusartikelnr 1: 68900020
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet setter 2mm",
"item_id": "gr0000001271022",
"material_number": "12436043",
"price": "4.21",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet setter 2mm",
"item_id": "gr0000001271022",
"material_number": "12436043",
"price": "4.21",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
RENNSTEIG
Dopper 3mm
ERIKS Artikelnr: 23079108
Catalogusartikelnr 1: 68900030
Catalogusartikelnr. 2: 68900030;68900030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet setter 3mm",
"item_id": "gr0000001271030",
"material_number": "23079108",
"price": "4.21",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet setter 3mm",
"item_id": "gr0000001271030",
"material_number": "23079108",
"price": "4.21",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
RENNSTEIG
Dopper 4mm
ERIKS Artikelnr: 12521723
Catalogusartikelnr 1: 68900040
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "rivet setter 4mm",
"item_id": "gr0000001268627",
"material_number": "12521723",
"price": "0",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
RENNSTEIG
Dopper 5mm
ERIKS Artikelnr: 23079110
Catalogusartikelnr 1: 68900050
Catalogusartikelnr. 2: 68900050;68900050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet setter 5mm",
"item_id": "gr0000001270871",
"material_number": "23079110",
"price": "6.82",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet setter 5mm",
"item_id": "gr0000001270871",
"material_number": "23079110",
"price": "6.82",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
RENNSTEIG
Dopper 6mm
ERIKS Artikelnr: 23079111
Catalogusartikelnr 1: 68900060
Catalogusartikelnr. 2: 68900060;68900060
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet setter 6mm",
"item_id": "gr0000001269271",
"material_number": "23079111",
"price": "7.54",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet setter 6mm",
"item_id": "gr0000001269271",
"material_number": "23079111",
"price": "7.54",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0068_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}