|
PEDDINGHAUS
Pendrijver Air Grip 2mm
ERIKS Artikelnr: 12055979
Catalogusartikelnr 1: 68650002
Catalogusartikelnr. 2: 12055979
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch set air grip 2mm",
"item_id": "gr0000000673983",
"material_number": "12055979",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch set air grip 2mm",
"item_id": "gr0000000673983",
"material_number": "12055979",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Pendrijver Air Grip 3mm
ERIKS Artikelnr: 12055980
Catalogusartikelnr 1: 68650003
Catalogusartikelnr. 2: 12055980
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch set air grip 3mm",
"item_id": "gr0000000743588",
"material_number": "12055980",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch set air grip 3mm",
"item_id": "gr0000000743588",
"material_number": "12055980",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Pendrijver Air Grip 4mm
ERIKS Artikelnr: 12055981
Catalogusartikelnr 1: 68650004
Catalogusartikelnr. 2: 12055981
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch set air grip 4mm",
"item_id": "gr0000000639915",
"material_number": "12055981",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch set air grip 4mm",
"item_id": "gr0000000639915",
"material_number": "12055981",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Pendrijver Air Grip 5mm
ERIKS Artikelnr: 12055982
Catalogusartikelnr 1: 68650005
Catalogusartikelnr. 2: 12055982
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch set air grip 5mm",
"item_id": "gr0000000761857",
"material_number": "12055982",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch set air grip 5mm",
"item_id": "gr0000000761857",
"material_number": "12055982",
"price": "5.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Pendrijver Air Grip 6mm
ERIKS Artikelnr: 12055983
Catalogusartikelnr 1: 68650006
Catalogusartikelnr. 2: 12055983
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch set air grip 6mm",
"item_id": "gr0000000612228",
"material_number": "12055983",
"price": "5.49",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch set air grip 6mm",
"item_id": "gr0000000612228",
"material_number": "12055983",
"price": "5.49",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Pendrijver Air Grip 8mm
ERIKS Artikelnr: 12055984
Catalogusartikelnr 1: 68650008
Catalogusartikelnr. 2: 12055984
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch set air grip 8mm",
"item_id": "gr0000000641489",
"material_number": "12055984",
"price": "5.49",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch set air grip 8mm",
"item_id": "gr0000000641489",
"material_number": "12055984",
"price": "5.49",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0058_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|