|
RENNSTEIG
Pendrijver XXL 225mm/8mm
ERIKS Artikelnr: 12738884
Catalogusartikelnr 1: 68580008
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch xxl 225mm/8mm",
"item_id": "gr0000001363344",
"material_number": "12738884",
"price": "15.41",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch xxl 225mm/8mm",
"item_id": "gr0000001363344",
"material_number": "12738884",
"price": "15.41",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RENNSTEIG
Pendrijver XXL 240mm/10mm
ERIKS Artikelnr: 12738887
Catalogusartikelnr 1: 68580010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch xxl 240mm/10mm",
"item_id": "gr0000001362383",
"material_number": "12738887",
"price": "19.62",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch xxl 240mm/10mm",
"item_id": "gr0000001362383",
"material_number": "12738887",
"price": "19.62",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RENNSTEIG
Pendrijver XXL 260mm/12mm
ERIKS Artikelnr: 12738890
Catalogusartikelnr 1: 68580012
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch xxl 260mm/12mm",
"item_id": "gr0000001365521",
"material_number": "12738890",
"price": "22.81",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch xxl 260mm/12mm",
"item_id": "gr0000001365521",
"material_number": "12738890",
"price": "22.81",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RENNSTEIG
Pendrijver XXL 275mm/14mm
ERIKS Artikelnr: 12738893
Catalogusartikelnr 1: 68580014
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch xxl 275mm/14mm",
"item_id": "gr0000001366299",
"material_number": "12738893",
"price": "26.85",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch xxl 275mm/14mm",
"item_id": "gr0000001366299",
"material_number": "12738893",
"price": "26.85",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RENNSTEIG
Pendrijver XXL 290mm/16mm
ERIKS Artikelnr: 12738896
Catalogusartikelnr 1: 68580016
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pin punch xxl 290mm/16mm",
"item_id": "gr0000001361833",
"material_number": "12738896",
"price": "30.04",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch xxl 290mm/16mm",
"item_id": "gr0000001361833",
"material_number": "12738896",
"price": "30.04",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1444976490305",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|