RENNSTEIG
Snapper 2mm
ERIKS Artikelnr: 12521717
Catalogusartikelnr 1: 68890020
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "rivet extractor 2mm",
"item_id": "gr0000001264034",
"material_number": "12521717",
"price": "0",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
RENNSTEIG
Snapper 3mm
ERIKS Artikelnr: 12521718
Catalogusartikelnr 1: 68890030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet extractor 3mm",
"item_id": "gr0000001264099",
"material_number": "12521718",
"price": "4.01",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet extractor 3mm",
"item_id": "gr0000001264099",
"material_number": "12521718",
"price": "4.01",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
RENNSTEIG
Snapper 4mm
ERIKS Artikelnr: 23079103
Catalogusartikelnr 1: 68890040
Catalogusartikelnr. 2: 68890040;68890040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet extractor 4mm",
"item_id": "gr0000001267274",
"material_number": "23079103",
"price": "4.26",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet extractor 4mm",
"item_id": "gr0000001267274",
"material_number": "23079103",
"price": "4.26",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
RENNSTEIG
Snapper 5mm
ERIKS Artikelnr: 23079104
Catalogusartikelnr 1: 68890050
Catalogusartikelnr. 2: 68890050;68890050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet extractor 5mm",
"item_id": "gr0000001265947",
"material_number": "23079104",
"price": "6.02",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet extractor 5mm",
"item_id": "gr0000001265947",
"material_number": "23079104",
"price": "6.02",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
RENNSTEIG
Snapper 6mm
ERIKS Artikelnr: 23079105
Catalogusartikelnr 1: 68890060
Catalogusartikelnr. 2: 68890060;68890060
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "rivet extractor 6mm",
"item_id": "gr0000001266654",
"material_number": "23079105",
"price": "6.65",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rivet extractor 6mm",
"item_id": "gr0000001266654",
"material_number": "23079105",
"price": "6.65",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0066_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}