|
BAHCO
Lange inbusdop 3/8" - 4mm
ERIKS Artikelnr: 11871964
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 4mm",
"item_id": "gr0000000752513",
"material_number": "11871964",
"price": "12.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 4mm",
"item_id": "gr0000000752513",
"material_number": "11871964",
"price": "12.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Lange inbusdop 3/8" - 5mm
ERIKS Artikelnr: 11871963
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 5mm",
"item_id": "gr0000000682168",
"material_number": "11871963",
"price": "12.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 5mm",
"item_id": "gr0000000682168",
"material_number": "11871963",
"price": "12.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Lange inbusdop 3/8" - 6mm
ERIKS Artikelnr: 11871962
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 6mm",
"item_id": "gr0000000736573",
"material_number": "11871962",
"price": "12.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 6mm",
"item_id": "gr0000000736573",
"material_number": "11871962",
"price": "12.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Lange inbusdop 3/8" - 8mm
ERIKS Artikelnr: 11871961
Catalogusartikelnr 1: 11871961
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 8mm",
"item_id": "gr0000000488057",
"material_number": "11871961",
"price": "13.83",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 8mm",
"item_id": "gr0000000488057",
"material_number": "11871961",
"price": "13.83",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Lange inbusdop 3/8" - 10mm
ERIKS Artikelnr: 11871965
Catalogusartikelnr 1: 11871965
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hex socket 3/8" - 10mm",
"item_id": "gr0000000690910",
"material_number": "11871965",
"price": "15.7",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hex socket 3/8" - 10mm",
"item_id": "gr0000000690910",
"material_number": "11871965",
"price": "15.7",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0159",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|