|
STAHLWILLE
Inbusdopsleutel kogelkop 1/2'' - 5mm
ERIKS Artikelnr: 23778928
Catalogusartikelnr 1: PP100651
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 5mm",
"item_id": "gr0000000616047",
"material_number": "23778928",
"price": "15.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 5mm",
"item_id": "gr0000000616047",
"material_number": "23778928",
"price": "15.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusdopsleutel kogelkop 1/2'' - 6mm
ERIKS Artikelnr: 23778929
Catalogusartikelnr 1: PP100652
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 6mm",
"item_id": "gr0000000675614",
"material_number": "23778929",
"price": "15.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 6mm",
"item_id": "gr0000000675614",
"material_number": "23778929",
"price": "15.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusdopsleutel kogelkop 1/2'' - 7mm
ERIKS Artikelnr: 23778930
Catalogusartikelnr 1: PP100653
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 7mm",
"item_id": "gr0000000763085",
"material_number": "23778930",
"price": "16.52",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 7mm",
"item_id": "gr0000000763085",
"material_number": "23778930",
"price": "16.52",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusdopsleutel kogelkop 1/2'' - 8mm
ERIKS Artikelnr: 23778931
Catalogusartikelnr 1: PP100654
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 8mm",
"item_id": "gr0000000624297",
"material_number": "23778931",
"price": "16.03",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 8mm",
"item_id": "gr0000000624297",
"material_number": "23778931",
"price": "16.03",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusdopsleutel kogelkop 1/2'' - 10mm
ERIKS Artikelnr: 23778932
Catalogusartikelnr 1: PP100655
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 10mm",
"item_id": "gr0000000667285",
"material_number": "23778932",
"price": "17.5",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws with ball end 1/2'' - 10mm",
"item_id": "gr0000000667285",
"material_number": "23778932",
"price": "17.5",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0035",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|