|
STAHLWILLE
Inbusdopsleutel 1/4'' - 3mm
ERIKS Artikelnr: 23778332
Catalogusartikelnr 1: PP100049
Catalogusartikelnr. 2: PP100049
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4'' - 3mm",
"item_id": "gr0000000668704",
"material_number": "23778332",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4'' - 3mm",
"item_id": "gr0000000668704",
"material_number": "23778332",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusdopsleutel 1/4'' - 4mm
ERIKS Artikelnr: 23778333
Catalogusartikelnr 1: PP100050
Catalogusartikelnr. 2: PP100050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4'' - 4mm",
"item_id": "gr0000000707662",
"material_number": "23778333",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4'' - 4mm",
"item_id": "gr0000000707662",
"material_number": "23778333",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusdopsleutel 1/4'' - 5mm
ERIKS Artikelnr: 23778334
Catalogusartikelnr 1: PP100051
Catalogusartikelnr. 2: PP100051
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4'' - 5mm",
"item_id": "gr0000000607482",
"material_number": "23778334",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4'' - 5mm",
"item_id": "gr0000000607482",
"material_number": "23778334",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Inbusdopsleutel 1/4'' - 6mm
ERIKS Artikelnr: 23778335
Catalogusartikelnr 1: PP100052
Catalogusartikelnr. 2: PP100052
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "socket for hexagon screws 1/4'' - 6mm",
"item_id": "gr0000000755868",
"material_number": "23778335",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket for hexagon screws 1/4'' - 6mm",
"item_id": "gr0000000755868",
"material_number": "23778335",
"price": "10.78",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|