|
STAHLWILLE
Schroevendraaierdop 3/8" 3x 52mm i6-kant
ERIKS Artikelnr: 23778517
Catalogusartikelnr 1: PP100232
Catalogusartikelnr. 2: 23778517
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 3x 52mm recessed hex",
"item_id": "gr0000000722530",
"material_number": "23778517",
"price": "11.48",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 3x 52mm recessed hex",
"item_id": "gr0000000722530",
"material_number": "23778517",
"price": "11.48",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Schroevendraaierdop 3/8" 4x 52mm i6-kant
ERIKS Artikelnr: 23778518
Catalogusartikelnr 1: PP100233
Catalogusartikelnr. 2: 23778518
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 4x 52mm recessed hex",
"item_id": "gr0000000644399",
"material_number": "23778518",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 4x 52mm recessed hex",
"item_id": "gr0000000644399",
"material_number": "23778518",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Schroevendraaierdop 3/8" 5x 52mm i6-kant
ERIKS Artikelnr: 23778519
Catalogusartikelnr 1: PP100234
Catalogusartikelnr. 2: 23778519
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 5x 52mm recessed hex",
"item_id": "gr0000000723038",
"material_number": "23778519",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 5x 52mm recessed hex",
"item_id": "gr0000000723038",
"material_number": "23778519",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Schroevendraaierdop 3/8" 6x 52mm i6-kant
ERIKS Artikelnr: 23778520
Catalogusartikelnr 1: PP100235
Catalogusartikelnr. 2: 23778520
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 6x 52mm recessed hex",
"item_id": "gr0000000545492",
"material_number": "23778520",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 6x 52mm recessed hex",
"item_id": "gr0000000545492",
"material_number": "23778520",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
STAHLWILLE
Schroevendraaierdop 3/8" 7x 52mm i6-kant
ERIKS Artikelnr: 23778521
Catalogusartikelnr 1: PP100236
Catalogusartikelnr. 2: 23778521
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 7x 52mm recessed hex",
"item_id": "gr0000000669108",
"material_number": "23778521",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 7x 52mm recessed hex",
"item_id": "gr0000000669108",
"material_number": "23778521",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
STAHLWILLE
Schroevendraaierdop 3/8" 8x 52mm i6-kant
ERIKS Artikelnr: 23778522
Catalogusartikelnr 1: PP100237
Catalogusartikelnr. 2: 23778522
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 8x 52mm recessed hex",
"item_id": "gr0000000692018",
"material_number": "23778522",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 8x 52mm recessed hex",
"item_id": "gr0000000692018",
"material_number": "23778522",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
STAHLWILLE
Schroevendraaierdop 3/8" 10x 52mm i6-kant
ERIKS Artikelnr: 23778523
Catalogusartikelnr 1: PP100238
Catalogusartikelnr. 2: 23778523
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screwdriver bit 3/8" 10x 52mm recessed hex",
"item_id": "gr0000000616998",
"material_number": "23778523",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 10x 52mm recessed hex",
"item_id": "gr0000000616998",
"material_number": "23778523",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|