|
WERA
Snelwisselbit- adapter 1/2" voor 1/4"-bits 50mm
ERIKS Artikelnr: 23080735
Catalogusartikelnr 1: 64050020
Catalogusartikelnr. 2: 23080735
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "quick-change bit adapter 1/2" for 1/4" bits 50mm",
"item_id": "gr0000000445311",
"material_number": "23080735",
"price": "15.97",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0062_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick-change bit adapter 1/2" for 1/4" bits 50mm",
"item_id": "gr0000000445311",
"material_number": "23080735",
"price": "15.97",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0062_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Snelwisselbit- adapter 3/8" voor 1/4"-bits 43mm
ERIKS Artikelnr: 23080734
Catalogusartikelnr 1: 64050010
Catalogusartikelnr. 2: 23080734
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "quick-change bit adapter 3/8" for 1/4" bits 43mm",
"item_id": "gr0000000508218",
"material_number": "23080734",
"price": "15.72",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0062_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick-change bit adapter 3/8" for 1/4" bits 43mm",
"item_id": "gr0000000508218",
"material_number": "23080734",
"price": "15.72",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0062_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
WERA
Snelwisselbit- adapter 1/2" voor 5/16"-bits 50mm
ERIKS Artikelnr: 23080737
Catalogusartikelnr 1: 64050025
Catalogusartikelnr. 2: 23080737
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "quick-change bit adapter 1/2" for 5/16" bits 50mm",
"item_id": "gr0000000507780",
"material_number": "23080737",
"price": "29.1",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0062_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick-change bit adapter 1/2" for 5/16" bits 50mm",
"item_id": "gr0000000507780",
"material_number": "23080737",
"price": "29.1",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002118_0062_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|