|
GEDORE
Dopsleutel met cardangewricht 3/8" UD 10 mm
ERIKS Artikelnr: 23062557
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swivel socket 3/8" 10 mm",
"item_id": "gr0000000750155",
"material_number": "23062557",
"price": "34.88",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel socket 3/8" 10 mm",
"item_id": "gr0000000750155",
"material_number": "23062557",
"price": "34.88",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Dopsleutel met cardangewricht 3/8" UD 13 mm
ERIKS Artikelnr: 23062545
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swivel socket 3/8" 13 mm",
"item_id": "gr0000000625870",
"material_number": "23062545",
"price": "40.69",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel socket 3/8" 13 mm",
"item_id": "gr0000000625870",
"material_number": "23062545",
"price": "40.69",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Dopsleutel met cardangewricht 3/8" UD 15 mm
ERIKS Artikelnr: 23062537
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swivel socket 3/8" 15 mm",
"item_id": "gr0000000742542",
"material_number": "23062537",
"price": "40.69",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel socket 3/8" 15 mm",
"item_id": "gr0000000742542",
"material_number": "23062537",
"price": "40.69",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Dopsleutel met cardangewricht 3/8" UD 18 mm
ERIKS Artikelnr: 23062525
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swivel socket 3/8" 18 mm",
"item_id": "gr0000000667870",
"material_number": "23062525",
"price": "46.51",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel socket 3/8" 18 mm",
"item_id": "gr0000000667870",
"material_number": "23062525",
"price": "46.51",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Dopsleutel met cardangewricht 3/8" UD 19 mm
ERIKS Artikelnr: 23062521
Catalogusartikelnr 1: 23062521
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "swivel socket 3/8" 19 mm",
"item_id": "gr0000000689203",
"material_number": "23062521",
"price": "46.51",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel socket 3/8" 19 mm",
"item_id": "gr0000000689203",
"material_number": "23062521",
"price": "46.51",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0136",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|