|
FORMAT
Verlengstuk 1/2" 75mm
ERIKS Artikelnr: 23063405
Catalogusartikelnr 1: 60950075
Catalogusartikelnr. 2: 23063405
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 1/2" 75mm",
"item_id": "gr0000000509025",
"material_number": "23063405",
"price": "6.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0128_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 1/2" 75mm",
"item_id": "gr0000000509025",
"material_number": "23063405",
"price": "6.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0128_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Verlengstuk 1/2" 125mm
ERIKS Artikelnr: 23063406
Catalogusartikelnr 1: 60950125
Catalogusartikelnr. 2: 23063406
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 1/2" 125mm",
"item_id": "gr0000000745204",
"material_number": "23063406",
"price": "7.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0128_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 1/2" 125mm",
"item_id": "gr0000000745204",
"material_number": "23063406",
"price": "7.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0128_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Verlengstuk 1/2" 250mm
ERIKS Artikelnr: 23063407
Catalogusartikelnr 1: 60950250
Catalogusartikelnr. 2: 23063407
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 1/2" 250mm",
"item_id": "gr0000000749034",
"material_number": "23063407",
"price": "11.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0128_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 1/2" 250mm",
"item_id": "gr0000000749034",
"material_number": "23063407",
"price": "11.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0128_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|