|
FORMAT
Verlengstuk 1/4" 300mm
ERIKS Artikelnr: 14572687
Catalogusartikelnr 1: 60150300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 1/4" 300mm",
"item_id": "g1579278067598016",
"material_number": "14572687",
"price": "10.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 1/4" 300mm",
"item_id": "g1579278067598016",
"material_number": "14572687",
"price": "10.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Verlengstuk 1/4" 50mm
ERIKS Artikelnr: 23063396
Catalogusartikelnr 1: 60150050
Catalogusartikelnr. 2: 23063396
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 1/4" 50mm",
"item_id": "gr0000000482151",
"material_number": "23063396",
"price": "2.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 1/4" 50mm",
"item_id": "gr0000000482151",
"material_number": "23063396",
"price": "2.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Verlengstuk 1/4" 105mm
ERIKS Artikelnr: 23063403
Catalogusartikelnr 1: 60150105
Catalogusartikelnr. 2: 23063403
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 1/4" 105mm",
"item_id": "gr0000000528246",
"material_number": "23063403",
"price": "3.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 1/4" 105mm",
"item_id": "gr0000000528246",
"material_number": "23063403",
"price": "3.35",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Verlengstuk 1/4" 150mm
ERIKS Artikelnr: 23063404
Catalogusartikelnr 1: 60150150
Catalogusartikelnr. 2: 23063404
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 1/4" 150mm",
"item_id": "gr0000000531799",
"material_number": "23063404",
"price": "3.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 1/4" 150mm",
"item_id": "gr0000000531799",
"material_number": "23063404",
"price": "3.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0124_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|