|
FACOM
Hamer - 205H.100 - Mecanicienshamer "DIN" hickory 1kg
ERIKS Artikelnr: 23448738
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer - 205h.100 - mechanic’s hammer “din” hickory 1kg",
"item_id": "gr0000000697644",
"material_number": "23448738",
"price": "24.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer - 205h.100 - mechanic’s hammer “din” hickory 1kg",
"item_id": "gr0000000697644",
"material_number": "23448738",
"price": "24.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Hamer - 205H.20 - Mecanicienshamer "DIN" hickory 200g
ERIKS Artikelnr: 23448734
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer - 205h.20 - mechanic’s hammer “din” hickory 200g",
"item_id": "gr0000000627510",
"material_number": "23448734",
"price": "11.84",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer - 205h.20 - mechanic’s hammer “din” hickory 200g",
"item_id": "gr0000000627510",
"material_number": "23448734",
"price": "11.84",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Duitse bankhamer 205H 300gr
ERIKS Artikelnr: 12148408
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "duitse bankhamer 205h 300gr",
"item_id": "gr0000001081478",
"material_number": "12148408",
"price": "13.82",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "duitse bankhamer 205h 300gr",
"item_id": "gr0000001081478",
"material_number": "12148408",
"price": "13.82",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Hamer - 205H.50 - Mecanicienshamer "DIN" hickory 500g
ERIKS Artikelnr: 23448736
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer - 205h.50 - mechanic’s hammer “din” hickory 500g",
"item_id": "gr0000000729627",
"material_number": "23448736",
"price": "15.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer - 205h.50 - mechanic’s hammer “din” hickory 500g",
"item_id": "gr0000000729627",
"material_number": "23448736",
"price": "15.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Hamer - 205H.80 - Mecanicienshamer "DIN" hickory 800g
ERIKS Artikelnr: 23448737
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer - 205h.80 - mechanic’s hammer “din” hickory 800g",
"item_id": "gr0000000749617",
"material_number": "23448737",
"price": "21.63",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer - 205h.80 - mechanic’s hammer “din” hickory 800g",
"item_id": "gr0000000749617",
"material_number": "23448737",
"price": "21.63",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0110_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|