|
FACOM
Plaatwerkhamer met ronde kop 340g
ERIKS Artikelnr: 23448749
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "860h.26 dinging hammer rounded face",
"item_id": "gr0000000643046",
"material_number": "23448749",
"price": "33.98",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.26 dinging hammer rounded face",
"item_id": "gr0000000643046",
"material_number": "23448749",
"price": "33.98",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Plaatwerkhamer met ronde kop 370g
ERIKS Artikelnr: 23448750
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "860h.28 dinging hammer rounded face",
"item_id": "gr0000000694264",
"material_number": "23448750",
"price": "34.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.28 dinging hammer rounded face",
"item_id": "gr0000000694264",
"material_number": "23448750",
"price": "34.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Plaatwerkhamer met ronde kop 440g
ERIKS Artikelnr: 23448751
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "860h.30 dinging hammer rounded face",
"item_id": "gr0000000612821",
"material_number": "23448751",
"price": "36.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.30 dinging hammer rounded face",
"item_id": "gr0000000612821",
"material_number": "23448751",
"price": "36.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Plaatwerkhamer met ronde kop 570g
ERIKS Artikelnr: 23448752
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "860h.32 dinging hammer rounded face",
"item_id": "gr0000000664008",
"material_number": "23448752",
"price": "39.48",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.32 dinging hammer rounded face",
"item_id": "gr0000000664008",
"material_number": "23448752",
"price": "39.48",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Plaatwerkhamer met ronde kop 700g
ERIKS Artikelnr: 23448753
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "860h.36 dinging hammer rounded face",
"item_id": "gr0000000689431",
"material_number": "23448753",
"price": "0",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FACOM
Plaatwerkhamer met ronde kop 920g
ERIKS Artikelnr: 23448754
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "860h.40 dinging hammer rounded face",
"item_id": "gr0000000606549",
"material_number": "23448754",
"price": "58.34",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "860h.40 dinging hammer rounded face",
"item_id": "gr0000000606549",
"material_number": "23448754",
"price": "58.34",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0123_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|