|
HALDER
Kunststof hamer SIMPLEX rubber 30mm
ERIKS Artikelnr: 12055931
Catalogusartikelnr 1: 68121030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 30mm",
"item_id": "gr0000000667318",
"material_number": "12055931",
"price": "23.62",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 30mm",
"item_id": "gr0000000667318",
"material_number": "12055931",
"price": "23.62",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber 40mm
ERIKS Artikelnr: 23075879
Catalogusartikelnr 1: 68121040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 40mm",
"item_id": "gr0000000528445",
"material_number": "23075879",
"price": "29.26",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 40mm",
"item_id": "gr0000000528445",
"material_number": "23075879",
"price": "29.26",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber 50mm
ERIKS Artikelnr: 12055932
Catalogusartikelnr 1: 68121050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 50mm",
"item_id": "gr0000000666351",
"material_number": "12055932",
"price": "39.25",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 50mm",
"item_id": "gr0000000666351",
"material_number": "12055932",
"price": "39.25",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber 60mm
ERIKS Artikelnr: 23075883
Catalogusartikelnr 1: 68121060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 60mm",
"item_id": "gr0000000504664",
"material_number": "23075883",
"price": "50.11",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 60mm",
"item_id": "gr0000000504664",
"material_number": "23075883",
"price": "50.11",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber 80mm
ERIKS Artikelnr: 12055933
Catalogusartikelnr 1: 68121080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 80mm",
"item_id": "gr0000000617739",
"material_number": "12055933",
"price": "88.04",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 80mm",
"item_id": "gr0000000617739",
"material_number": "12055933",
"price": "88.04",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0183_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|