|
HALDER
Kunststof hamer SIMPLEX nylon 30mm
ERIKS Artikelnr: 12055938
Catalogusartikelnr 1: 68141030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 30mm",
"item_id": "gr0000000708787",
"material_number": "12055938",
"price": "28.61",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 30mm",
"item_id": "gr0000000708787",
"material_number": "12055938",
"price": "28.61",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX nylon 40mm
ERIKS Artikelnr: 23075889
Catalogusartikelnr 1: 68141040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 40mm",
"item_id": "gr0000000510378",
"material_number": "23075889",
"price": "38.98",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 40mm",
"item_id": "gr0000000510378",
"material_number": "23075889",
"price": "38.98",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX nylon 50mm
ERIKS Artikelnr: 12055939
Catalogusartikelnr 1: 68141050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 50mm",
"item_id": "gr0000000710580",
"material_number": "12055939",
"price": "60.08",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 50mm",
"item_id": "gr0000000710580",
"material_number": "12055939",
"price": "60.08",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX nylon 60mm
ERIKS Artikelnr: 23075893
Catalogusartikelnr 1: 68141060
Catalogusartikelnr. 2: 23075893
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 60mm",
"item_id": "gr0000000494659",
"material_number": "23075893",
"price": "77.45",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 60mm",
"item_id": "gr0000000494659",
"material_number": "23075893",
"price": "77.45",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX nylon 80mm
ERIKS Artikelnr: 12055940
Catalogusartikelnr 1: 68141080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 80mm",
"item_id": "gr0000000758469",
"material_number": "12055940",
"price": "129.56",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 80mm",
"item_id": "gr0000000758469",
"material_number": "12055940",
"price": "129.56",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HALDER
Steel voor kunststof hamer SIMPLEX 80mm
ERIKS Artikelnr: 11940319
Catalogusartikelnr 1: 68181080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "handle for soft-faced hammer simplex80mm",
"item_id": "gr0000000516979",
"material_number": "11940319",
"price": "12.02",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handle for soft-faced hammer simplex80mm",
"item_id": "gr0000000516979",
"material_number": "11940319",
"price": "12.02",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0185_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|