|
HALDER
Kunststof hamer SIMPLEX rubber/plastic 30mm
ERIKS Artikelnr: 12521693
Catalogusartikelnr 1: 68151030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 30mm",
"item_id": "gr0000001269277",
"material_number": "12521693",
"price": "23.62",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 30mm",
"item_id": "gr0000001269277",
"material_number": "12521693",
"price": "23.62",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber/plastic 40mm
ERIKS Artikelnr: 12521694
Catalogusartikelnr 1: 68151040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 40mm",
"item_id": "gr0000001264849",
"material_number": "12521694",
"price": "31.2",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 40mm",
"item_id": "gr0000001264849",
"material_number": "12521694",
"price": "31.2",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber/plastic 50mm
ERIKS Artikelnr: 12521695
Catalogusartikelnr 1: 68151050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 50mm",
"item_id": "gr0000001269291",
"material_number": "12521695",
"price": "43.49",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 50mm",
"item_id": "gr0000001269291",
"material_number": "12521695",
"price": "43.49",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber/plastic 60mm
ERIKS Artikelnr: 12521696
Catalogusartikelnr 1: 68151060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 60mm",
"item_id": "gr0000001264943",
"material_number": "12521696",
"price": "55.79",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/plastic 60mm",
"item_id": "gr0000001264943",
"material_number": "12521696",
"price": "55.79",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Zachte hamerkop SIMPLEX C30mm koper
ERIKS Artikelnr: 14591264
Catalogusartikelnr 1: 68851030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced ham. simplex c30mm copper",
"item_id": "g1579278067988784",
"material_number": "14591264",
"price": "22.37",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced ham. simplex c30mm copper",
"item_id": "g1579278067988784",
"material_number": "14591264",
"price": "22.37",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HALDER
Zachte hamerkop SIMPLEX C40mm koper
ERIKS Artikelnr: 14591265
Catalogusartikelnr 1: 68851040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced ham. simplex c40mm copper",
"item_id": "g1579278067988902",
"material_number": "14591265",
"price": "31.6",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced ham. simplex c40mm copper",
"item_id": "g1579278067988902",
"material_number": "14591265",
"price": "31.6",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0186_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|