|
HALDER
Kunststof hamer SIMPLEX rubber/nylon 30mm
ERIKS Artikelnr: 12055941
Catalogusartikelnr 1: 68161030
Catalogusartikelnr. 2: 12055941
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 30mm",
"item_id": "gr0000000745485",
"material_number": "12055941",
"price": "26.11",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 30mm",
"item_id": "gr0000000745485",
"material_number": "12055941",
"price": "26.11",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber/nylon 40mm
ERIKS Artikelnr: 23076047
Catalogusartikelnr 1: 68161040
Catalogusartikelnr. 2: 23076047
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 40mm",
"item_id": "gr0000000525871",
"material_number": "23076047",
"price": "34.12",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 40mm",
"item_id": "gr0000000525871",
"material_number": "23076047",
"price": "34.12",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber/nylon 50mm
ERIKS Artikelnr: 12055942
Catalogusartikelnr 1: 68161050
Catalogusartikelnr. 2: 12055942
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 50mm",
"item_id": "gr0000000692169",
"material_number": "12055942",
"price": "49.66",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 50mm",
"item_id": "gr0000000692169",
"material_number": "12055942",
"price": "49.66",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber/nylon 60mm
ERIKS Artikelnr: 12055943
Catalogusartikelnr 1: 68161060
Catalogusartikelnr. 2: 12055943
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 60mm",
"item_id": "gr0000000729762",
"material_number": "12055943",
"price": "63.78",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 60mm",
"item_id": "gr0000000729762",
"material_number": "12055943",
"price": "63.78",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamer SIMPLEX rubber/nylon 80mm
ERIKS Artikelnr: 12054542
Catalogusartikelnr 1: 68161080
Catalogusartikelnr. 2: 12054542
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 80mm",
"item_id": "gr0000000531243",
"material_number": "12054542",
"price": "108.8",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber/nylon 80mm",
"item_id": "gr0000000531243",
"material_number": "12054542",
"price": "108.8",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HALDER
Hamer SIMPLEX fiber 30mm koper
ERIKS Artikelnr: 14591246
Catalogusartikelnr 1: 68661030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face ham. simplex fi30mm copper",
"item_id": "g1579278067988680",
"material_number": "14591246",
"price": "77.56",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. simplex fi30mm copper",
"item_id": "g1579278067988680",
"material_number": "14591246",
"price": "77.56",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
HALDER
Hamer SIMPLEX fiber 40mm koper
ERIKS Artikelnr: 14591247
Catalogusartikelnr 1: 68661040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face ham. simplex fi40mm copper",
"item_id": "g1579278067988719",
"material_number": "14591247",
"price": "108.38",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. simplex fi40mm copper",
"item_id": "g1579278067988719",
"material_number": "14591247",
"price": "108.38",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0187_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|