HALDER
Kunststof hamer met staalbuissteel terugslagvrij 40mm
ERIKS Artikelnr: 23076076
Catalogusartikelnr 1: 68270040
Catalogusartikelnr. 2: 23076076
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer with steel handle kickback free 40mm",
"item_id": "gr0000000492630",
"material_number": "23076076",
"price": "44.15",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer with steel handle kickback free 40mm",
"item_id": "gr0000000492630",
"material_number": "23076076",
"price": "44.15",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
HALDER
Kunststof hamer met staalbuissteel terugslagvrij 50mm
ERIKS Artikelnr: 23076077
Catalogusartikelnr 1: 68270050
Catalogusartikelnr. 2: 23076077
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer with steel handle kickback free 50mm",
"item_id": "gr0000000520302",
"material_number": "23076077",
"price": "54.95",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer with steel handle kickback free 50mm",
"item_id": "gr0000000520302",
"material_number": "23076077",
"price": "54.95",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
HALDER
Kunststof hamer met staalbuissteel terugslagvrij 30mm
ERIKS Artikelnr: 23076074
Catalogusartikelnr 1: 68270030
Catalogusartikelnr. 2: 23076074
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer with steel handle kickback free 30mm",
"item_id": "gr0000000538385",
"material_number": "23076074",
"price": "36.13",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer with steel handle kickback free 30mm",
"item_id": "gr0000000538385",
"material_number": "23076074",
"price": "36.13",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
HALDER
Kunststof hamer met staalbuissteel terugslagvrij 35mm
ERIKS Artikelnr: 23076075
Catalogusartikelnr 1: 68270035
Catalogusartikelnr. 2: 23076075
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer with steel handle kickback free 35mm",
"item_id": "gr0000000455191",
"material_number": "23076075",
"price": "37.64",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer with steel handle kickback free 35mm",
"item_id": "gr0000000455191",
"material_number": "23076075",
"price": "37.64",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
HALDER
Kunststof hamer met staalbuissteel terugslagvrij 60mm
ERIKS Artikelnr: 23076078
Catalogusartikelnr 1: 68270060
Catalogusartikelnr. 2: 23076078
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer with steel handle kickback free 60mm",
"item_id": "gr0000000477865",
"material_number": "23076078",
"price": "87.8",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer with steel handle kickback free 60mm",
"item_id": "gr0000000477865",
"material_number": "23076078",
"price": "87.8",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
HALDER
Zachte hamer SUPERCRAFT 35mm rsfr.
ERIKS Artikelnr: 14591270
Catalogusartikelnr 1: 66930035
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-face ham. supercraft35mm dead blow",
"item_id": "g1579278067989288",
"material_number": "14591270",
"price": "34.14",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. supercraft35mm dead blow",
"item_id": "g1579278067989288",
"material_number": "14591270",
"price": "34.14",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
HALDER
Halder terugsl.vrije hamer 25
ERIKS Artikelnr: 13663819
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "nyl.fac.ham.steel pip.d25mm rustl.",
"item_id": "gr5068226142511546",
"material_number": "13663819",
"price": "39.94",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nyl.fac.ham.steel pip.d25mm rustl.",
"item_id": "gr5068226142511546",
"material_number": "13663819",
"price": "39.94",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0202_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}