|
STAHLWILLE
Nylon hamer - 27mm
ERIKS Artikelnr: 23781226
Catalogusartikelnr 1: PP102931
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer - 27mm",
"item_id": "gr0000000688491",
"material_number": "23781226",
"price": "21.91",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer - 27mm",
"item_id": "gr0000000688491",
"material_number": "23781226",
"price": "21.91",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Nylon hamer - 32mm
ERIKS Artikelnr: 23781227
Catalogusartikelnr 1: PP102932
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer - 32mm",
"item_id": "gr0000000727688",
"material_number": "23781227",
"price": "25.13",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer - 32mm",
"item_id": "gr0000000727688",
"material_number": "23781227",
"price": "25.13",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Nylon hamer - 35mm
ERIKS Artikelnr: 23781228
Catalogusartikelnr 1: PP102933
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer - 35mm",
"item_id": "gr0000000647667",
"material_number": "23781228",
"price": "29.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer - 35mm",
"item_id": "gr0000000647667",
"material_number": "23781228",
"price": "29.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Nylon hamer - 40mm
ERIKS Artikelnr: 23781229
Catalogusartikelnr 1: PP102934
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer - 40mm",
"item_id": "gr0000000687311",
"material_number": "23781229",
"price": "36.05",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer - 40mm",
"item_id": "gr0000000687311",
"material_number": "23781229",
"price": "36.05",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
STAHLWILLE
Nylon hamer - 50mm
ERIKS Artikelnr: 23781230
Catalogusartikelnr 1: PP102935
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer - 50mm",
"item_id": "gr0000000746735",
"material_number": "23781230",
"price": "52.5",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer - 50mm",
"item_id": "gr0000000746735",
"material_number": "23781230",
"price": "52.5",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
STAHLWILLE
Nylon hamer - 60mm
ERIKS Artikelnr: 23781231
Catalogusartikelnr 1: PP102936
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nylon hammer - 60mm",
"item_id": "gr0000000660765",
"material_number": "23781231",
"price": "70",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nylon hammer - 60mm",
"item_id": "gr0000000660765",
"material_number": "23781231",
"price": "70",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0038",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|