|
STAHLWILLE
Kunststof hamer 10955-27
ERIKS Artikelnr: 23781221
Catalogusartikelnr 1: PP102926
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer 10955-27",
"item_id": "gr0000000453129",
"material_number": "23781221",
"price": "12.46",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 10955-27",
"item_id": "gr0000000453129",
"material_number": "23781221",
"price": "12.46",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Plastic hamer - 32mm
ERIKS Artikelnr: 23781222
Catalogusartikelnr 1: PP102927
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer - 32mm",
"item_id": "gr0000000620659",
"material_number": "23781222",
"price": "16.52",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer - 32mm",
"item_id": "gr0000000620659",
"material_number": "23781222",
"price": "16.52",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Plastic hamer - 35mm
ERIKS Artikelnr: 23781223
Catalogusartikelnr 1: PP102928
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer - 35mm",
"item_id": "gr0000000757617",
"material_number": "23781223",
"price": "19.81",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer - 35mm",
"item_id": "gr0000000757617",
"material_number": "23781223",
"price": "19.81",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Plastic hamer - 40mm
ERIKS Artikelnr: 23781224
Catalogusartikelnr 1: PP102929
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer - 40mm",
"item_id": "gr0000000738023",
"material_number": "23781224",
"price": "23.8",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer - 40mm",
"item_id": "gr0000000738023",
"material_number": "23781224",
"price": "23.8",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
STAHLWILLE
Plastic hamer - 50mm
ERIKS Artikelnr: 23781225
Catalogusartikelnr 1: PP102930
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic hammer - 50mm",
"item_id": "gr0000000478931",
"material_number": "23781225",
"price": "36.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer - 50mm",
"item_id": "gr0000000478931",
"material_number": "23781225",
"price": "36.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0032",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|