|
FACOM
Facom 208a.25a zware hamer zonder doppen
ERIKS Artikelnr: 12306766
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "facom 208a.25a zware hamer zonder doppen",
"item_id": "g1579278047129885",
"material_number": "12306766",
"price": "21.97",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom 208a.25a zware hamer zonder doppen",
"item_id": "g1579278047129885",
"material_number": "12306766",
"price": "21.97",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Zware hamer zonder doppen 32mm
ERIKS Artikelnr: 23445164
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "heavy hammer without sockets 32mm",
"item_id": "gr0000000664220",
"material_number": "23445164",
"price": "25.62",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heavy hammer without sockets 32mm",
"item_id": "gr0000000664220",
"material_number": "23445164",
"price": "25.62",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Zware hamer zonder doppen 40mm
ERIKS Artikelnr: 12225851
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "heavy hammer without sockets 40mm",
"item_id": "gr0000001201712",
"material_number": "12225851",
"price": "29.41",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heavy hammer without sockets 40mm",
"item_id": "gr0000001201712",
"material_number": "12225851",
"price": "29.41",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Facom 208a.50a hamer zonder doppen zware uitvoering
ERIKS Artikelnr: 23445171
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "facom 208a.50a hamer zonder doppen zware uitvoering",
"item_id": "g1579278047129548",
"material_number": "23445171",
"price": "40.94",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom 208a.50a hamer zonder doppen zware uitvoering",
"item_id": "g1579278047129548",
"material_number": "23445171",
"price": "40.94",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Facom 208a.60a zware hamer zonder doppen
ERIKS Artikelnr: 12306771
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "facom 208a.60a zware hamer zonder doppen",
"item_id": "g1579278047130192",
"material_number": "12306771",
"price": "61.08",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom 208a.60a zware hamer zonder doppen",
"item_id": "g1579278047130192",
"material_number": "12306771",
"price": "61.08",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|