|
GEDORE
Rubberhamer 40 mm
ERIKS Artikelnr: 23076285
Catalogusartikelnr 1: 23076285
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet hard d 40 mm",
"item_id": "gr0000000681347",
"material_number": "23076285",
"price": "6.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet hard d 40 mm",
"item_id": "gr0000000681347",
"material_number": "23076285",
"price": "6.85",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 55 mm
ERIKS Artikelnr: 23076287
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet hard d 55 mm",
"item_id": "gr0000000733494",
"material_number": "23076287",
"price": "8.42",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet hard d 55 mm",
"item_id": "gr0000000733494",
"material_number": "23076287",
"price": "8.42",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 65 mm
ERIKS Artikelnr: 23076292
Catalogusartikelnr 1: 23076292
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet hard d 65 mm",
"item_id": "gr0000000703808",
"material_number": "23076292",
"price": "9.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet hard d 65 mm",
"item_id": "gr0000000703808",
"material_number": "23076292",
"price": "9.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 65 mm
ERIKS Artikelnr: 23076290
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet hard d 65 mm",
"item_id": "gr0000000751839",
"material_number": "23076290",
"price": "9.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet hard d 65 mm",
"item_id": "gr0000000751839",
"material_number": "23076290",
"price": "9.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 75 mm
ERIKS Artikelnr: 23076284
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet hard d 75 mm",
"item_id": "gr0000000733096",
"material_number": "23076284",
"price": "14.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet hard d 75 mm",
"item_id": "gr0000000733096",
"material_number": "23076284",
"price": "14.18",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 90 mm
ERIKS Artikelnr: 23076295
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet hard d 90 mm",
"item_id": "gr0000000637927",
"material_number": "23076295",
"price": "19.62",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet hard d 90 mm",
"item_id": "gr0000000637927",
"material_number": "23076295",
"price": "19.62",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0055",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|