|
STAHLWILLE
Rubberhamer - 55mm
ERIKS Artikelnr: 23781217
Catalogusartikelnr 1: PP102922
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composition hammer - 55mm",
"item_id": "gr0000000704599",
"material_number": "23781217",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composition hammer - 55mm",
"item_id": "gr0000000704599",
"material_number": "23781217",
"price": "8.12",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Rubberhamer - 65mm
ERIKS Artikelnr: 23781218
Catalogusartikelnr 1: PP102923
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composition hammer - 65mm",
"item_id": "gr0000000701224",
"material_number": "23781218",
"price": "10.57",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composition hammer - 65mm",
"item_id": "gr0000000701224",
"material_number": "23781218",
"price": "10.57",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Rubberhamer - 75mm
ERIKS Artikelnr: 23781219
Catalogusartikelnr 1: PP102924
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composition hammer - 75mm",
"item_id": "gr0000000630071",
"material_number": "23781219",
"price": "16.03",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composition hammer - 75mm",
"item_id": "gr0000000630071",
"material_number": "23781219",
"price": "16.03",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Rubberhamer - 90mm
ERIKS Artikelnr: 23781220
Catalogusartikelnr 1: PP102925
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber composition hammer - 90mm",
"item_id": "gr0000000674666",
"material_number": "23781220",
"price": "21.7",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber composition hammer - 90mm",
"item_id": "gr0000000674666",
"material_number": "23781220",
"price": "21.7",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0031",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|