|
GEDORE
Rubberhamer 55 mm
ERIKS Artikelnr: 23076288
Catalogusartikelnr 1: 612752
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet soft d 55 mm",
"item_id": "gr0000000544369",
"material_number": "23076288",
"price": "11.58",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet soft d 55 mm",
"item_id": "gr0000000544369",
"material_number": "23076288",
"price": "11.58",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 65 mm
ERIKS Artikelnr: 23076291
Catalogusartikelnr 1: 612753
Catalogusartikelnr. 2: 23076291
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet soft d 65 mm",
"item_id": "gr0000000664443",
"material_number": "23076291",
"price": "15.26",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet soft d 65 mm",
"item_id": "gr0000000664443",
"material_number": "23076291",
"price": "15.26",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 75 mm
ERIKS Artikelnr: 23076294
Catalogusartikelnr 1: 612754
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet soft d 75 mm",
"item_id": "gr0000000625640",
"material_number": "23076294",
"price": "17.44",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet soft d 75 mm",
"item_id": "gr0000000625640",
"material_number": "23076294",
"price": "17.44",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Rubberhamer 90 mm
ERIKS Artikelnr: 23076296
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "rubber mallet soft d 90 mm",
"item_id": "gr0000000662627",
"material_number": "23076296",
"price": "27.25",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber mallet soft d 90 mm",
"item_id": "gr0000000662627",
"material_number": "23076296",
"price": "27.25",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0056",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|