|
HALDER
Zachte hamer SUPERCRAFT 30mm terugsl.vrij
ERIKS Artikelnr: 14234544
Catalogusartikelnr 1: 66930030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face ham. supercraft30mm dead blow",
"item_id": "gr5068226142507284",
"material_number": "14234544",
"price": "30.97",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. supercraft30mm dead blow",
"item_id": "gr5068226142507284",
"material_number": "14234544",
"price": "30.97",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Zachte hamer SUPERCRAFT 40mm rsfr.
ERIKS Artikelnr: 14398831
Catalogusartikelnr 1: 66930040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face ham. supercraft40mm dead blow",
"item_id": "gr5068226142508157",
"material_number": "14398831",
"price": "39.29",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. supercraft40mm dead blow",
"item_id": "gr5068226142508157",
"material_number": "14398831",
"price": "39.29",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Zachte hamer SUPERCRAFT 50mm terugsl.vrij
ERIKS Artikelnr: 13619712
Catalogusartikelnr 1: 66930050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face ham. supercraft50mm dead blow",
"item_id": "gr5068226142508444",
"material_number": "13619712",
"price": "49.53",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. supercraft50mm dead blow",
"item_id": "gr5068226142508444",
"material_number": "13619712",
"price": "49.53",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Zachte hamer SUPERCRAFT 60mm terugsl.vrij
ERIKS Artikelnr: 14427572
Catalogusartikelnr 1: 66930060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face ham. supercraft60mm dead blow",
"item_id": "gr5068226142510941",
"material_number": "14427572",
"price": "68.06",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. supercraft60mm dead blow",
"item_id": "gr5068226142510941",
"material_number": "14427572",
"price": "68.06",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|