|
HALDER
Kunststof hamerhuis SIMPLEX tempergietijzer 30mm
ERIKS Artikelnr: 12055945
Catalogusartikelnr 1: 68171030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 30mm",
"item_id": "gr0000000689377",
"material_number": "12055945",
"price": "8.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 30mm",
"item_id": "gr0000000689377",
"material_number": "12055945",
"price": "8.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerhuis SIMPLEX tempergietijzer 40mm
ERIKS Artikelnr: 12055946
Catalogusartikelnr 1: 68171040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 40mm",
"item_id": "gr0000000724543",
"material_number": "12055946",
"price": "11.8",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 40mm",
"item_id": "gr0000000724543",
"material_number": "12055946",
"price": "11.8",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerhuis SIMPLEX tempergietijzer 50mm
ERIKS Artikelnr: 12055947
Catalogusartikelnr 1: 68171050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 50mm",
"item_id": "gr0000000652198",
"material_number": "12055947",
"price": "17.01",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 50mm",
"item_id": "gr0000000652198",
"material_number": "12055947",
"price": "17.01",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerhuis SIMPLEX tempergietijzer 60mm
ERIKS Artikelnr: 12055948
Catalogusartikelnr 1: 68171060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 60mm",
"item_id": "gr0000000702285",
"material_number": "12055948",
"price": "21.59",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 60mm",
"item_id": "gr0000000702285",
"material_number": "12055948",
"price": "21.59",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerhuis SIMPLEX tempergietijzer 80mm
ERIKS Artikelnr: 12055949
Catalogusartikelnr 1: 68171080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 80mm",
"item_id": "gr0000000543304",
"material_number": "12055949",
"price": "42.84",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face hammer encl. simplex mall. cast iron 80mm",
"item_id": "gr0000000543304",
"material_number": "12055949",
"price": "42.84",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0189_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|