HALDER
Kunststof hamerkop SIMPLEX plastic 30mm
ERIKS Artikelnr: 12055958
Catalogusartikelnr 1: 68201030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexplastic 30mm",
"item_id": "gr0000000720213",
"material_number": "12055958",
"price": "3.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexplastic 30mm",
"item_id": "gr0000000720213",
"material_number": "12055958",
"price": "3.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX plastic 40mm
ERIKS Artikelnr: 12055959
Catalogusartikelnr 1: 68201040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexplastic 40mm",
"item_id": "gr0000000621653",
"material_number": "12055959",
"price": "6.94",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexplastic 40mm",
"item_id": "gr0000000621653",
"material_number": "12055959",
"price": "6.94",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX plastic 50mm
ERIKS Artikelnr: 12055960
Catalogusartikelnr 1: 68201050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexplastic 50mm",
"item_id": "gr0000000679906",
"material_number": "12055960",
"price": "10.77",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexplastic 50mm",
"item_id": "gr0000000679906",
"material_number": "12055960",
"price": "10.77",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX plastic 60mm
ERIKS Artikelnr: 12055961
Catalogusartikelnr 1: 68201060
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexplastic 60mm",
"item_id": "gr0000000738038",
"material_number": "12055961",
"price": "15.14",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexplastic 60mm",
"item_id": "gr0000000738038",
"material_number": "12055961",
"price": "15.14",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0197_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}