HALDER
Kunststof hamerkop SIMPLEX nylon 30mm
ERIKS Artikelnr: 23075888
Catalogusartikelnr 1: 68211030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 30mm",
"item_id": "gr0000000477885",
"material_number": "23075888",
"price": "6.31",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 30mm",
"item_id": "gr0000000477885",
"material_number": "23075888",
"price": "6.31",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX nylon 40mm
ERIKS Artikelnr: 12055962
Catalogusartikelnr 1: 68211040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 40mm",
"item_id": "gr0000000746706",
"material_number": "12055962",
"price": "9.86",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 40mm",
"item_id": "gr0000000746706",
"material_number": "12055962",
"price": "9.86",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX nylon 50mm
ERIKS Artikelnr: 12055963
Catalogusartikelnr 1: 68211050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 50mm",
"item_id": "gr0000000730979",
"material_number": "12055963",
"price": "16.95",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 50mm",
"item_id": "gr0000000730979",
"material_number": "12055963",
"price": "16.95",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX nylon 60mm
ERIKS Artikelnr: 23075894
Catalogusartikelnr 1: 68211060
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 60mm",
"item_id": "gr0000000502689",
"material_number": "23075894",
"price": "23.13",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 60mm",
"item_id": "gr0000000502689",
"material_number": "23075894",
"price": "23.13",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX nylon 80mm
ERIKS Artikelnr: 12055964
Catalogusartikelnr 1: 68211080
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexnylon 80mm",
"item_id": "gr0000000709487",
"material_number": "12055964",
"price": "37.35",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexnylon 80mm",
"item_id": "gr0000000709487",
"material_number": "12055964",
"price": "37.35",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0198_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}