HALDER
Kunststof hamerkop SIMPLEX aluminium 30mm
ERIKS Artikelnr: 12055965
Catalogusartikelnr 1: 68221030
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexaluminium 30mm",
"item_id": "gr0000000601632",
"material_number": "12055965",
"price": "8.25",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexaluminium 30mm",
"item_id": "gr0000000601632",
"material_number": "12055965",
"price": "8.25",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX aluminium 40mm
ERIKS Artikelnr: 12055966
Catalogusartikelnr 1: 68221040
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexaluminium 40mm",
"item_id": "gr0000000664420",
"material_number": "12055966",
"price": "11.4",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexaluminium 40mm",
"item_id": "gr0000000664420",
"material_number": "12055966",
"price": "11.4",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX aluminium 50mm
ERIKS Artikelnr: 12055967
Catalogusartikelnr 1: 68221050
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexaluminium 50mm",
"item_id": "gr0000000683934",
"material_number": "12055967",
"price": "19.38",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexaluminium 50mm",
"item_id": "gr0000000683934",
"material_number": "12055967",
"price": "19.38",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX aluminium 60mm
ERIKS Artikelnr: 12055968
Catalogusartikelnr 1: 68221060
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexaluminium 60mm",
"item_id": "gr0000000606913",
"material_number": "12055968",
"price": "25.76",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexaluminium 60mm",
"item_id": "gr0000000606913",
"material_number": "12055968",
"price": "25.76",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
HALDER
Kunststof hamerkop SIMPLEX aluminium 80mm
ERIKS Artikelnr: 12055969
Catalogusartikelnr 1: 68221080
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "soft-faced hammer simplexaluminium 80mm",
"item_id": "gr0000000664086",
"material_number": "12055969",
"price": "44.64",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexaluminium 80mm",
"item_id": "gr0000000664086",
"material_number": "12055969",
"price": "44.64",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0199_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}