|
HALDER
Kunststof hamerkop SIMPLEX rubber 30mm
ERIKS Artikelnr: 23075878
Catalogusartikelnr 1: 68191030
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 30mm",
"item_id": "gr0000000507378",
"material_number": "23075878",
"price": "3.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 30mm",
"item_id": "gr0000000507378",
"material_number": "23075878",
"price": "3.81",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerkop SIMPLEX rubber 40mm
ERIKS Artikelnr: 12055954
Catalogusartikelnr 1: 68191040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 40mm",
"item_id": "gr0000000655703",
"material_number": "12055954",
"price": "5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 40mm",
"item_id": "gr0000000655703",
"material_number": "12055954",
"price": "5",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerkop SIMPLEX rubber 50mm
ERIKS Artikelnr: 12055955
Catalogusartikelnr 1: 68191050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 50mm",
"item_id": "gr0000000763100",
"material_number": "12055955",
"price": "6.53",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 50mm",
"item_id": "gr0000000763100",
"material_number": "12055955",
"price": "6.53",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerkop SIMPLEX rubber 60mm
ERIKS Artikelnr: 12055956
Catalogusartikelnr 1: 68191060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 60mm",
"item_id": "gr0000000630505",
"material_number": "12055956",
"price": "9.43",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 60mm",
"item_id": "gr0000000630505",
"material_number": "12055956",
"price": "9.43",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HALDER
Kunststof hamerkop SIMPLEX rubber 80mm
ERIKS Artikelnr: 12055957
Catalogusartikelnr 1: 68191080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-faced hammer simplexrubber 80mm",
"item_id": "gr0000000685865",
"material_number": "12055957",
"price": "16.59",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer simplexrubber 80mm",
"item_id": "gr0000000685865",
"material_number": "12055957",
"price": "16.59",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HALDER
Zachte hamerkop SIMPLEX D.100mm, rubber
ERIKS Artikelnr: 14591266
Catalogusartikelnr 1: 68191100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "soft-face ham hd simplex d 100mm, rubber",
"item_id": "g1579278067988648",
"material_number": "14591266",
"price": "31.24",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham hd simplex d 100mm, rubber",
"item_id": "g1579278067988648",
"material_number": "14591266",
"price": "31.24",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0196_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|