|
Hamerspie SFIX maat 1 20mm
ERIKS Artikelnr: 23076424
Catalogusartikelnr 1: 68000015
Catalogusartikelnr. 2: 23076424
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer wedge sfix size 1 20mm mason",
"item_id": "gr0000000455737",
"material_number": "23076424",
"price": "0.36",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 1 20mm mason",
"item_id": "gr0000000455737",
"material_number": "23076424",
"price": "0.36",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Hamerspie SFIX maat 00 13mm
ERIKS Artikelnr: 23076430
Catalogusartikelnr 1: 68000005
Catalogusartikelnr. 2: 23076430
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 00 13mm mason",
"item_id": "gr0000000467523",
"material_number": "23076430",
"price": "0",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Hamerspie SFIX maat 5 32mm
ERIKS Artikelnr: 23076428
Catalogusartikelnr 1: 68000035
Catalogusartikelnr. 2: 23076428
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer wedge sfix size 5 32mm mason",
"item_id": "gr0000000488020",
"material_number": "23076428",
"price": "0.94",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 5 32mm mason",
"item_id": "gr0000000488020",
"material_number": "23076428",
"price": "0.94",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Hamerspie SFIX maat 2 23mm
ERIKS Artikelnr: 23076425
Catalogusartikelnr 1: 68000020
Catalogusartikelnr. 2: 23076425
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer wedge sfix size 2 23mm mason",
"item_id": "gr0000000495890",
"material_number": "23076425",
"price": "0.47",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 2 23mm mason",
"item_id": "gr0000000495890",
"material_number": "23076425",
"price": "0.47",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Hamerspie SFIX maat 0 16mm
ERIKS Artikelnr: 23076423
Catalogusartikelnr 1: 68000010
Catalogusartikelnr. 2: 23076423
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer wedge sfix size 0 16mm mason",
"item_id": "gr0000000511083",
"material_number": "23076423",
"price": "0.31",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 0 16mm mason",
"item_id": "gr0000000511083",
"material_number": "23076423",
"price": "0.31",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Hamerspie SFIX maat 5,5 40mm
ERIKS Artikelnr: 23076431
Catalogusartikelnr 1: 68000040
Catalogusartikelnr. 2: 23076431
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer wedge sfix size 5.5 40mm mason",
"item_id": "gr0000000514531",
"material_number": "23076431",
"price": "1.43",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 5.5 40mm mason",
"item_id": "gr0000000514531",
"material_number": "23076431",
"price": "1.43",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Hamerspie SFIX maat 6 50mm
ERIKS Artikelnr: 23076429
Catalogusartikelnr 1: 68000045
Catalogusartikelnr. 2: 23076429
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer wedge sfix size 6 50mm mason",
"item_id": "gr0000000528021",
"material_number": "23076429",
"price": "1.76",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 6 50mm mason",
"item_id": "gr0000000528021",
"material_number": "23076429",
"price": "1.76",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Hamerspie SFIX maat 3 26mm
ERIKS Artikelnr: 23076426
Catalogusartikelnr 1: 68000025
Catalogusartikelnr. 2: 23076426
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "hammer wedge sfix size 3 26mm mason",
"item_id": "gr0000000539248",
"material_number": "23076426",
"price": "0.62",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammer wedge sfix size 3 26mm mason",
"item_id": "gr0000000539248",
"material_number": "23076426",
"price": "0.62",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0171_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|