FORMAT
Vuisthamer DIN6475 met hickorysteel 1000g
ERIKS Artikelnr: 23076109
Catalogusartikelnr 1: 67831000
Catalogusartikelnr. 2: 23076109
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "club hammer din6475 with hickory handle 1000g",
"item_id": "gr0000000510842",
"material_number": "23076109",
"price": "23.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "club hammer din6475 with hickory handle 1000g",
"item_id": "gr0000000510842",
"material_number": "23076109",
"price": "23.17",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Vuisthamer DIN6475 met hickorysteel 1250g
ERIKS Artikelnr: 23076110
Catalogusartikelnr 1: 67831250
Catalogusartikelnr. 2: 23076110
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "club hammer din6475 with hickory handle 1250g",
"item_id": "gr0000000718544",
"material_number": "23076110",
"price": "25.38",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "club hammer din6475 with hickory handle 1250g",
"item_id": "gr0000000718544",
"material_number": "23076110",
"price": "25.38",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Vuisthamer DIN6475 met hickorysteel 1500g
ERIKS Artikelnr: 23076111
Catalogusartikelnr 1: 67831500
Catalogusartikelnr. 2: 23076111
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "club hammer din6475 with hickory handle 1500g",
"item_id": "gr0000000488600",
"material_number": "23076111",
"price": "23.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "club hammer din6475 with hickory handle 1500g",
"item_id": "gr0000000488600",
"material_number": "23076111",
"price": "23.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Vuisthamer DIN6475 met hickorysteel 2000g
ERIKS Artikelnr: 23076112
Catalogusartikelnr 1: 67832000
Catalogusartikelnr. 2: 23076112
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "club hammer din6475 with hickory handle 2000g",
"item_id": "gr0000000521770",
"material_number": "23076112",
"price": "29.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "club hammer din6475 with hickory handle 2000g",
"item_id": "gr0000000521770",
"material_number": "23076112",
"price": "29.26",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0164_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}