|
FORTIS
Patroonpistool Profi 3 spuitmond. 310ml
ERIKS Artikelnr: 13665425
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "application gun profi with 3 tips 310ml",
"item_id": "g1579278035192650",
"material_number": "13665425",
"price": "26.43",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "application gun profi with 3 tips 310ml",
"item_id": "g1579278035192650",
"material_number": "13665425",
"price": "26.43",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Patroonpistool gelakt m.tandstang 310ml
ERIKS Artikelnr: 14455604
Catalogusartikelnr 1: 95310010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "application gun painted w. gear rack 310ml",
"item_id": "g1579278064485672",
"material_number": "14455604",
"price": "7.14",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "application gun painted w. gear rack 310ml",
"item_id": "g1579278064485672",
"material_number": "14455604",
"price": "7.14",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Patroonpistool Profi 3 spuitmond. 600ml
ERIKS Artikelnr: 14100410
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "application gun profi with 3 tips 600ml",
"item_id": "g1579278046698506",
"material_number": "14100410",
"price": "30.51",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "application gun profi with 3 tips 600ml",
"item_id": "g1579278046698506",
"material_number": "14100410",
"price": "30.51",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORTIS
Patroonpistool 320ml,
ERIKS Artikelnr: 14455876
Catalogusartikelnr 1: 95310005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "skeleton application gun 320ml",
"item_id": "g1579278064486247",
"material_number": "14455876",
"price": "8.47",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "skeleton application gun 320ml",
"item_id": "g1579278064486247",
"material_number": "14455876",
"price": "8.47",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORTIS
Dop van kunststof patroonpistool 310/600ml
ERIKS Artikelnr: 14572818
Catalogusartikelnr 1: 95310035
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "front plate plastic cart. gun 310/600ml",
"item_id": "g1579278067599416",
"material_number": "14572818",
"price": "1.72",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "front plate plastic cart. gun 310/600ml",
"item_id": "g1579278067599416",
"material_number": "14572818",
"price": "1.72",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FORTIS
Kunststof dop voor patroonpistool 310/600ml
ERIKS Artikelnr: 14572854
Catalogusartikelnr 1: 95310040
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "plastic end cap for cart. gun 310/600ml",
"item_id": "g1579278067598138",
"material_number": "14572854",
"price": "2.05",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic end cap for cart. gun 310/600ml",
"item_id": "g1579278067598138",
"material_number": "14572854",
"price": "2.05",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FORTIS
Reservepunt voor Profi Patr.pistool 310/600ml
ERIKS Artikelnr: 14572930
Catalogusartikelnr 1: 95310025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "replacement tip f. profi cart. gun 310/600ml",
"item_id": "g1579278067598842",
"material_number": "14572930",
"price": "1.23",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "replacement tip f. profi cart. gun 310/600ml",
"item_id": "g1579278067598842",
"material_number": "14572930",
"price": "1.23",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sealant guns",
"item_category4": "pr1579278046488603",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|