|
FORTIS
Band v.bandsl 225mm
ERIKS Artikelnr: 14567566
Catalogusartikelnr 1: 69771225
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "strap f. belt slit 225mm",
"item_id": "g1579278067599770",
"material_number": "14567566",
"price": "5.11",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936218000",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "strap f. belt slit 225mm",
"item_id": "g1579278067599770",
"material_number": "14567566",
"price": "5.11",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936218000",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Band v.bandsl. 280mm
ERIKS Artikelnr: 14567567
Catalogusartikelnr 1: 69771280
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "strap f. belt slit 280mm",
"item_id": "g1579278067599928",
"material_number": "14567567",
"price": "7.96",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936218000",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "strap f. belt slit 280mm",
"item_id": "g1579278067599928",
"material_number": "14567567",
"price": "7.96",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr1000488936218000",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|