|
PEDDINGHAUS
Peddinghaus 0117.01 koevoet 600mm
ERIKS Artikelnr: 23861119
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "peddinghaus 0117.01 koevoet 600mm",
"item_id": "gr0000000616674",
"material_number": "23861119",
"price": "17.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peddinghaus 0117.01 koevoet 600mm",
"item_id": "gr0000000616674",
"material_number": "23861119",
"price": "17.34",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PEDDINGHAUS
Peddinghaus 0117.01 koevoet 800mm
ERIKS Artikelnr: 23861120
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "peddinghaus 0117.01 koevoet 800mm",
"item_id": "gr0000000757266",
"material_number": "23861120",
"price": "21.21",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "peddinghaus 0117.01 koevoet 800mm",
"item_id": "gr0000000757266",
"material_number": "23861120",
"price": "21.21",
"item_brand": "peddinghaus",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0079_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|