BESSEY
Stalen C-klem mt.1 60mm
ERIKS Artikelnr: 23141034
Catalogusartikelnr 1: 51120006
Catalogusartikelnr. 2: 23141034
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.1 60mm",
"item_id": "gr0000000443720",
"material_number": "23141034",
"price": "49.48",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.1 60mm",
"item_id": "gr0000000443720",
"material_number": "23141034",
"price": "49.48",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BESSEY
Stalen C-klem mt.2 100mm
ERIKS Artikelnr: 23141035
Catalogusartikelnr 1: 51120010
Catalogusartikelnr. 2: 23141035
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.2 100mm",
"item_id": "gr0000000487188",
"material_number": "23141035",
"price": "68.86",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.2 100mm",
"item_id": "gr0000000487188",
"material_number": "23141035",
"price": "68.86",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BESSEY
Stalen C-klem mt.3 120mm
ERIKS Artikelnr: 23141036
Catalogusartikelnr 1: 51120012
Catalogusartikelnr. 2: 23141036
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.3 120mm",
"item_id": "gr0000000495293",
"material_number": "23141036",
"price": "82.31",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.3 120mm",
"item_id": "gr0000000495293",
"material_number": "23141036",
"price": "82.31",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BESSEY
Stalen C-klem mt.4 150mm
ERIKS Artikelnr: 23141037
Catalogusartikelnr 1: 51120015
Catalogusartikelnr. 2: 23141037
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.4 150mm",
"item_id": "gr0000000448836",
"material_number": "23141037",
"price": "92.75",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.4 150mm",
"item_id": "gr0000000448836",
"material_number": "23141037",
"price": "92.75",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BESSEY
Stalen C-klem mt.5 200mm
ERIKS Artikelnr: 23141038
Catalogusartikelnr 1: 51120020
Catalogusartikelnr. 2: 23141038
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "c screw clamp steel sz.5 200mm",
"item_id": "gr0000000478497",
"material_number": "23141038",
"price": "117.41",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "c screw clamp steel sz.5 200mm",
"item_id": "gr0000000478497",
"material_number": "23141038",
"price": "117.41",
"item_brand": "bessey",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"glue clamps",
"item_category4": "pr_ec002200_0050_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}