WIHA
Aanhaalmoment- vlaggetjessleutel TorqueFix-Key 2Nm
ERIKS Artikelnr: 12727296
Catalogusartikelnr 1: 62550090
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 2nm",
"item_id": "gr0000001362591",
"material_number": "12727296",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 2nm",
"item_id": "gr0000001362591",
"material_number": "12727296",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
WIHA
Aanhaalmoment- vlaggetjessleutel TorqueFix-Key 1,4Nm
ERIKS Artikelnr: 12727295
Catalogusartikelnr 1: 62550085
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 1.4nm",
"item_id": "gr0000001363043",
"material_number": "12727295",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 1.4nm",
"item_id": "gr0000001363043",
"material_number": "12727295",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
WIHA
Aanhaalmoment- vlaggetjessleutel TorqueFix-Key 0,9Nm
ERIKS Artikelnr: 12727293
Catalogusartikelnr 1: 62550075
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 0.9nm",
"item_id": "gr0000001364379",
"material_number": "12727293",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 0.9nm",
"item_id": "gr0000001364379",
"material_number": "12727293",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
WIHA
Aanhaalmoment- vlaggetjessleutel TorqueFix-Key 0,6Nm
ERIKS Artikelnr: 12727292
Catalogusartikelnr 1: 62550070
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 0.6nm",
"item_id": "gr0000001364551",
"material_number": "12727292",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 0.6nm",
"item_id": "gr0000001364551",
"material_number": "12727292",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
WIHA
Aanhaalmoment- vlaggetjessleutel TorqueFix-Key 1,2Nm
ERIKS Artikelnr: 12727294
Catalogusartikelnr 1: 62550080
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 1.2nm",
"item_id": "gr0000001365644",
"material_number": "12727294",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 1.2nm",
"item_id": "gr0000001365644",
"material_number": "12727294",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
WIHA
Momentschroevendraaier TorqueFix-Key 3Nm
ERIKS Artikelnr: 12727297
Catalogusartikelnr 1: 62550095
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "torque wrench torquefix-key 3nm",
"item_id": "gr0000001366007",
"material_number": "12727297",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque wrench torquefix-key 3nm",
"item_id": "gr0000001366007",
"material_number": "12727297",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
WIHA
Momentschroevendr. easyTorque 5,0 Nm,
ERIKS Artikelnr: 14598212
Catalogusartikelnr 1: 62550069
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "torque wrench easytorque 5.0 nm",
"item_id": "gr3932979344250737",
"material_number": "14598212",
"price": "45.51",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque wrench easytorque 5.0 nm",
"item_id": "gr3932979344250737",
"material_number": "14598212",
"price": "45.51",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}