ROTHENBERGER
Kettingpijptang 2.1/2"
ERIKS Artikelnr: 23430914
Catalogusartikelnr 1: 71430510
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "chain pipe wrench 2.1/2"",
"item_id": "gr0000000628322",
"material_number": "23430914",
"price": "236",
"item_brand": "rothenberger",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain pipe wrench 2.1/2"",
"item_id": "gr0000000628322",
"material_number": "23430914",
"price": "236",
"item_brand": "rothenberger",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0049_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
ROTHENBERGER
Kettingpijptang 4"
ERIKS Artikelnr: 23430915
Catalogusartikelnr 1: 71430515
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "chain pipe wrench 4"",
"item_id": "gr0000000682236",
"material_number": "23430915",
"price": "0",
"item_brand": "rothenberger",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0049_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
ROTHENBERGER
Kettingpijptang 6"
ERIKS Artikelnr: 23430916
Catalogusartikelnr 1: 71430520
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "chain pipe wrench 6"",
"item_id": "gr0000000722443",
"material_number": "23430916",
"price": "395.94",
"item_brand": "rothenberger",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain pipe wrench 6"",
"item_id": "gr0000000722443",
"material_number": "23430916",
"price": "395.94",
"item_brand": "rothenberger",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0049_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
ROTHENBERGER
Kettingpijptang 8"
ERIKS Artikelnr: 12255988
Catalogusartikelnr 1: 71430525
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "chain pipe wrench 8"",
"item_id": "gr0000001078952",
"material_number": "12255988",
"price": "482.24",
"item_brand": "rothenberger",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0049_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain pipe wrench 8"",
"item_id": "gr0000001078952",
"material_number": "12255988",
"price": "482.24",
"item_brand": "rothenberger",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0049_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}