|
FACOM
Pijptang - 120a.1'- pijptang zweeds 45°
ERIKS Artikelnr: 23448213
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench - 120a.1'- pipe wrench swedish 45°",
"item_id": "gr0000000678545",
"material_number": "23448213",
"price": "61.05",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0026_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench - 120a.1'- pipe wrench swedish 45°",
"item_id": "gr0000000678545",
"material_number": "23448213",
"price": "61.05",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0026_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Pijptang - 120a.1'1/2- pijptang zweeds 45°
ERIKS Artikelnr: 23448215
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe wrench - 120a.1'1/2- pipe wrench swedish 45°",
"item_id": "gr0000000638173",
"material_number": "23448215",
"price": "76.97",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0026_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench - 120a.1'1/2- pipe wrench swedish 45°",
"item_id": "gr0000000638173",
"material_number": "23448215",
"price": "76.97",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0026_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Pijptang - 120a.2'- pijptang zweeds 45°
ERIKS Artikelnr: 23448216
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "pipe wrench - 120a.2'- pipe wrench swedish 45°",
"item_id": "gr0000000701801",
"material_number": "23448216",
"price": "0",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0026_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|