|
KNIPEX
Mes voor laktrekpincet 0,5mm
ERIKS Artikelnr: 23072836
Catalogusartikelnr 1: 54481005
Catalogusartikelnr. 2: 23072836
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 0.5mm",
"item_id": "gr0000000472762",
"material_number": "23072836",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 0.5mm",
"item_id": "gr0000000472762",
"material_number": "23072836",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Mes voor laktrekpincet 0,6mm
ERIKS Artikelnr: 23072837
Catalogusartikelnr 1: 54481010
Catalogusartikelnr. 2: 23072837
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 0.6mm",
"item_id": "gr0000000492883",
"material_number": "23072837",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 0.6mm",
"item_id": "gr0000000492883",
"material_number": "23072837",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Mes voor laktrekpincet 0,8mm
ERIKS Artikelnr: 23072838
Catalogusartikelnr 1: 54481015
Catalogusartikelnr. 2: 23072838
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 0.8mm",
"item_id": "gr0000000450036",
"material_number": "23072838",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 0.8mm",
"item_id": "gr0000000450036",
"material_number": "23072838",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Mes voor laktrekpincet 1mm
ERIKS Artikelnr: 23072839
Catalogusartikelnr 1: 54481020
Catalogusartikelnr. 2: 23072839
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "blade for coated-wire stripping tweezers 1mm",
"item_id": "gr0000000474506",
"material_number": "23072839",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blade for coated-wire stripping tweezers 1mm",
"item_id": "gr0000000474506",
"material_number": "23072839",
"price": "5.73",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
Laktrekpincet 120mm
ERIKS Artikelnr: 23072835
Catalogusartikelnr 1: 54480120
Catalogusartikelnr. 2: 23072835
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coated-wire str. tweezers120 mm",
"item_id": "gr0000000540133",
"material_number": "23072835",
"price": "14.87",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coated-wire str. tweezers120 mm",
"item_id": "gr0000000540133",
"material_number": "23072835",
"price": "14.87",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec002171_0001_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|