|
STAHLWILLE
Mechanische vinger 6 mm
ERIKS Artikelnr: 12314064
Catalogusartikelnr 1: PP103218
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "claw lifter 6 mm",
"item_id": "gr0000000631155",
"material_number": "12314064",
"price": "46.55",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "claw lifter 6 mm",
"item_id": "gr0000000631155",
"material_number": "12314064",
"price": "46.55",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Mechanische vinger 8 mm
ERIKS Artikelnr: 12314065
Catalogusartikelnr 1: PP103219
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "claw lifter 8 mm",
"item_id": "gr0000000686660",
"material_number": "12314065",
"price": "46.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "claw lifter 8 mm",
"item_id": "gr0000000686660",
"material_number": "12314065",
"price": "46.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"tweezers",
"item_category4": "pr_ec000182_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|